Three Handle Pre-Rinse Service Faucet in Chrome
Three Handle Pre-Rinse Service Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature: 40 F - 140 F
- Flow Rate: Spray Valve - 1.15 GPM @ 60 psi
- Pressure: 20 - 125 psi
- Flow Rate: Add-On Faucet - 5.35 GPM @ 60 psi
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 10-86/125 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TMPZ8WLN08CR
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.85 lb