Supply Nipple, Lock Nut and Washer
Toobi™ Supply Nipple, Lock Nut and Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supply nipple w/ brass body
- 3/8" NPSL brass locknut
- 3/8" I.D brass washer
- Material: Brass
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Toobi™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262016377
- WaterSense Labeled:
- No