Top Gasket for Eterna Cartridge
Top Gasket for Eterna Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Top gasket for Eterna cartridge
- Material: Santoprene
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262040259
- WaterSense Labeled:
- No