T&S Foot Pedal, Cold
T&S Foot Pedal, Cold
Product Details
Product Details
- Foot pedal with laser letter "C"
- Material: Rough chrome plated brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T&S Brass B-502
- Faucet Part Type:
- Pedal
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262023009
- WaterSense Labeled:
- No