Turret w/ (2) Gas Valves @ 180 Deg & 3/8" NPT Inlet
Turret w/ (2) Gas Valves @ 180 Deg & 3/8" NPT Inlet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Laboratory turret with polished chrome plated brass body
- (2) serrated tip at 180 degrees, fits 1/4" to 3/8" I.D. hoses
- Press-in color coded indexes (gas, vacuum and air included)
- 3/8" NPT female inlet in base
- Black plastic base gasket
- Material: Polished chrome plated brass body and chrome plated metal handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Faucet Mount:
- Deck Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TBL430002
- UL Listed:
- No
- UPC:
- 671262014878
- WaterSense Labeled:
- No