This product requires certification to purchase.

Turret w/ (2) Gas Valves @ 90 Deg & 3/8" NPT Inlet

T&S Brass

Turret w/ (2) Gas Valves @ 90 Deg & 3/8" NPT Inlet

  • Fast #
  • Part #TBL43000
  • Item #866846
  • Manufacturer Part #BL-4300-0
5 out of 5 Customer Rating
Brand image
T&S Brass

Turret w/ (2) Gas Valves @ 90 Deg & 3/8" NPT Inlet

  • Fast #
  • Part #TBL43000
  • Item #866846
  • Manufacturer Part #BL-4300-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Toledo, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Laboratory turret with polished chrome plated brass body
  • (2) Serrated tip outlets at 90 degrees, fits 1/4" to 3/8" I.D. hoses
  • Press-in color coded indexes (gas, vacuum and air included)
  • 3/8" NPT female inlet in base
  • Black plastic base gasket
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • Requires Certification

Specifications

Application:
Commercial
BAA Compliant:
Yes
ISO:
ISO 9001
Material:
Brass
Maximum Temperature:
125
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
32 to 125 Deg F
Type:
TBL43000
UL Listed:
No
UPC:
671262014854