This product requires certification to purchase.

Two Handle Bar Faucet in Chrome Plated

T&S Brass

Two Handle Bar Faucet in Chrome Plated

  • Fast #
  • Part #TB1141XS
  • Item #865256
  • Manufacturer Part #B-1141-XS
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Bar Faucet in Chrome Plated

  • Fast #
  • Part #TB1141XS
  • Item #865256
  • Manufacturer Part #B-1141-XS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 5 3/4" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPSM extended male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
11-3/8 in
Flow Rate
2.2 gpm
Height
11-3/8 in
Spout Height
6-15/16 in
Spout Reach
5-3/4 in
Spout Swivel
180°
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Gooseneck, Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262010177