This product requires certification to purchase.

Two Handle Bar Faucet

T&S Brass

Two Handle Bar Faucet

  • Fast #
  • Part #TB1141XSCR4V15
  • Item #7502840
  • Manufacturer Part #B-1141-XSCR4V15
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Bar Faucet

  • Fast #
  • Part #TB1141XSCR4V15
  • Item #7502840
  • Manufacturer Part #B-1141-XSCR4V15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 5 3/4" swivel gooseneck
  • Lock washer provided for rigid application
  • 1.5 GPM vandal resistant aerator, Series 6 (B-0199-06-WS)
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • 4" wrist action handles w/ color coded indexes and vandal resistant screws
  • 1/2" NPSM extended male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Commercial
CSA Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Wristblade
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Reach:
5-3/4 in
Spout Type:
Swivel
UL Listed:
No
UPC:
671262804226
WaterSense Labeled:
No