This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

T&S Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB0892FC
  • Item #3173942
  • Manufacturer Part #B-0892-FC
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TB0892FC
  • Item #3173942
  • Manufacturer Part #B-0892-FC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 2 9/16" plain end swivel gooseneck
  • Lock washer included for rigid applications
  • 1.5 GPM flow disc in swivel piece
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Polished chrome plated brass body and tubular spout, chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.4 gpm
Spout Height
5-11/16 in
Spout Reach
2-5/8 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Chrome Plated Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262619936