This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Polished Chrome

T&S Brass

Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #TB023301
  • Item #864548
  • Manufacturer Part #B-0233-01
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #TB023301
  • Item #864548
  • Manufacturer Part #B-0233-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 6" swivel/rigid nozzle with soap dish
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
16.5 gpm
Spout Reach
6 in
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262002844


Recommended Accessories