This product requires certification to purchase.

Two Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

T&S Brass

Two Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #TB0892LNQT
  • Item #5086050
  • Manufacturer Part #B-0892-LN-QT
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Lever Deck Mount Healthcare Faucet in Polished Chrome

  • Fast #
  • Part #TB0892LNQT
  • Item #5086050
  • Manufacturer Part #B-0892-LN-QT
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" centerset deck mount mixing faucet w/ polish chrome plated brass body
  • Swivel outlet accepts T&S swing nozzles
  • Lock washer included for rigid applications
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Chrome plated brass body and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Eterna Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262761901
WaterSense Labeled:
No