Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Two Handle Metering Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" centerset deck mount mixing faucet with polished chrome plated brass body and integral spout
- 1.0 GPM aerator, Series 3 (B-0199-03-F10)
- Metering cartridges
- Adjustable metering cycle, 10 to 30 seconds
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPSM male inlets
- Material: Polished chrome plated brass body and spout and chrome plated metal caps
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Type:
- Metering
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-1/16 in
- Spout Reach:
- 3-13/16 in
- UL Listed:
- No
- UPC:
- 671262796835