Two Handle Wall Mount Faucet in Chrome Plated
Two Handle Wall Mount Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2 in NPT male inlets
- 2.2 gpm aerator, series 1 (B-0199-01)
- 4 in wall-mount mixing faucet with chrome-plated brass body
- 5-3/4 in swivel gooseneck
- Chrome-plated escutcheon
- Lever handles with color coded indexes
- Material - chrome-plated brass body and tubular spout and chrome-plated metal handles and escutcheon
- 1/4-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Tailpieces and nuts for 1/4 in NPT male connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, CHROMIUM (HEXAVALENT COMPOUNDS) AND PHTHALATES (DEHP) WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- UPC:
- 671262763141