This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

T&S Brass

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #TB114104CR
  • Item #7502828
  • Manufacturer Part #B-1141-04-CR
5 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #TB114104CR
  • Item #7502828
  • Manufacturer Part #B-1141-04-CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 5 3/4" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
6-15/16 in
Spout Reach:
5-3/4 in
Spout Type:
High Arc
UL Listed:
No
UPC:
671262799713
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No