Vacuum Breaker Swing Nozzle w/ Swivel Base, B-LT Stream Regulator & 5-5/8" Spread
Vacuum Breaker Swing Nozzle w/ Swivel Base, B-LT Stream Regulator & 5-5/8" Spread
Product Details
Product Details
- Polished chrome plated brass swing nozzle
- 6 13/16" riser
- Atmospheric vacuum breaker
- 5 5/8" nozzle
- Stream regulator outlet, Series 2
- Material: Polished chrome plated brass tubular nozzle and riser
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-11/16
- Faucet Part Type:
- Spout
- Flow Rate:
- 12.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-11/16
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-7/16
- Spout Reach:
- 5-5/8
- Spout Type:
- Rigid
- UPC:
- 671262004404