Hook Nozzle and Self-Closing Valve (Gray)
Verve Hook Nozzle and Self-Closing Valve (Gray)
Product Details
Product Details
- Self-closing hook nozzle & spray valve
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0102 and B-0102-A Pot and Glass Fillers
- CSA Certified:
- CSA B125.1
- Collection:
- Verve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Nozzle
- Flow Rate:
- 5.27 gpm
- GSA Approved:
- Yes
- Height:
- 5-813/1000
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262040860
- Width:
- 1-1/8