This product requires certification to purchase.

VR Locking Flat Strainer for 3-1/2" Waste Drain

T&S Brass

VR Locking Flat Strainer for 3-1/2" Waste Drain

  • Fast #
  • Part #T01038645VR
  • Item #4109116
  • Manufacturer Part #010386-45VR
4.9 out of 5 Customer Rating
Brand image
T&S Brass

VR Locking Flat Strainer for 3-1/2" Waste Drain

  • Fast #
  • Part #T01038645VR
  • Item #4109116
  • Manufacturer Part #010386-45VR
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel vandal resistant locking flat strainer for 3-7/16" waste drain valves
  • Stainless steel hex socket head screw
  • Stainless steel locking bar
  • Optional slotted headed screw included
  • Material: Stainless steel
  • Silent air induction for quiet operation
  • Safety suction return
  • Heater blank for field installation of in line heater
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-7/16 in
Drain Component Type:
Strainer
Drain Type:
Bathtub Drain
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262734592