This product requires certification to purchase.

Wall Bracket, 18" Wall Bracket Assembly with Mounting Hardware

T&S Brass

Wall Bracket, 18" Wall Bracket Assembly with Mounting Hardware

  • Fast #
  • Part #TB010904
  • Item #866958
  • Manufacturer Part #B-0109-04
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Wall Bracket, 18" Wall Bracket Assembly with Mounting Hardware

  • Fast #
  • Part #TB010904
  • Item #866958
  • Manufacturer Part #B-0109-04
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished chrome plated brass 18" wall bracket
  • 2 1/4" wall flange
  • Fits 3/8" pipe
  • Mounting screws (included)
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
18 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
UPC
671262000895