This product requires certification to purchase.

Wall Bracket for 3/4" NPT Risers

T&S Brass

Wall Bracket for 3/4" NPT Risers

  • Fast #
  • Part #TB0159
  • Item #3174827
  • Manufacturer Part #B-0159
5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Bracket for 3/4" NPT Risers

  • Fast #
  • Part #TB0159
  • Item #3174827
  • Manufacturer Part #B-0159
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished chrome plated brass 6" wall bracket
  • Fits 3/4" NPT risers
  • Includes mounting screws
  • Material: Polished chrome plated brass body
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
7-7/16 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
UPC
671262645775