This product requires certification to purchase.

Wall Flange, 1/2" NPT Inlet, 3/8" NPT Outlet

T&S Brass

Wall Flange, 1/2" NPT Inlet, 3/8" NPT Outlet

  • Fast #
  • Part #TB0481
  • Item #864993
  • Manufacturer Part #B-0481
3.8 out of 5 Customer Rating
Brand image
T&S Brass

Wall Flange, 1/2" NPT Inlet, 3/8" NPT Outlet

  • Fast #
  • Part #TB0481
  • Item #864993
  • Manufacturer Part #B-0481
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2" wall flange
  • 1/2" NPT inlet
  • 3/8" NPT outlet
  • Material: Polished chrome plated brass body
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262005029