Wall Hook: 3/4-14UN Male Outlet, 3/8" NPT Female Inlet
Wall Hook: 3/4-14UN Male Outlet, 3/8" NPT Female Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome plated brass wall mount hook outlet
- 2" wall flange
- 3/8" NPT female inlet
- 3/4-14 UN male outlet
- Material: Polished chrome plated brass body and hook
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 18.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-15/16 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262000680
- WaterSense Labeled:
- No
- Width:
- 2 in