This product requires certification to purchase.

Wall Mount Pot Filler in Chrome Plated

T&S Brass

Wall Mount Pot Filler in Chrome Plated

  • Fast #
  • Part #TB0594
  • Item #867929
  • Manufacturer Part #B-0594
5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Mount Pot Filler in Chrome Plated

  • Fast #
  • Part #TB0594
  • Item #867929
  • Manufacturer Part #B-0594
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single temperature wall mounted pot filler faucet
  • 24" double joint swing nozzle
  • Lock washer provided for rigid application
  • On-off volume control outlet with insulated grip
  • Quarter-turn Eterna compression cartridge w/ spring check
  • 4-arm handle with blue index
  • 1/2" NPT female inlet with 2" wall flange
  • Material: Polished chrome plated brass body & tubular nozzle and heat resistant thermoplastic handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
7-11/16
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Flow Rate:
4.24 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2-1/2
Spout Reach:
12
Spout Type:
Swivel
UPC:
671262005777