This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

T&S Brass

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #TB0606
  • Item #868226
  • Manufacturer Part #B-0606
5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #TB0606
  • Item #868226
  • Manufacturer Part #B-0606
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall mount, single control pot filler
  • Atmospheric vacuum breaker
  • 68" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • Hook nozzle
  • Quarter-turn Eterna compression cartridge w/ spring check
  • 4-arm handle w/ blue index
  • Spray valve holder
  • 1/2" NPT female inlet with 2" wall flange
  • Material: Polished chrome plated brass body and stainless steel hose
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Flow Rate:
3.3 gpm
GSA Approved:
No
Handle Type:
Four Arm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
3-1/2 in
UPC:
671262005852