This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

T&S Brass

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #TB0610
  • Item #868325
  • Manufacturer Part #B-0610
5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #TB0610
  • Item #868325
  • Manufacturer Part #B-0610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing with chrome plated brass body
  • Atmospheric vacuum breaker
  • 68" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • Spray valve with hook nozzle
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handle with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
4-9/16 in
Flow Rate
3.68 gpm
Spout Reach
3-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Compression
Handle Material
Chrome Plated Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
671262005869


Recommended Accessories