This product requires certification to purchase.

Wall Mount Swivel Base Faucet, Vertical Hot/Cold Inlets, Less Nozzle, 4-Arm Handles

T&S Brass

Wall Mount Swivel Base Faucet, Vertical Hot/Cold Inlets, Less Nozzle, 4-Arm Handles

  • Fast #
  • Part #TB0316LN
  • Item #868049
  • Manufacturer Part #B-0316-LN
5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Mount Swivel Base Faucet, Vertical Hot/Cold Inlets, Less Nozzle, 4-Arm Handles

  • Fast #
  • Part #TB0316LN
  • Item #868049
  • Manufacturer Part #B-0316-LN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wall mount vertical mixing faucet with polished chrome plated brass body
  • Swivel outlet accepts T&S swing nozzles
  • Lock washer provided for rigid application
  • Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable centers from 2 3/4" to 3 1/4"
  • 1/2" NPT female inlets with 2" flanges
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
3 in
Faucet Mount:
Wall Mount
Flow Rate:
20.1 gpm
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
TB0316LN
UL Listed:
No
UPC:
671262003735
WaterSense Labeled:
No