This product requires certification to purchase.

Wall Support for Knee Action Valve, Aluminum, 12" From Wall to Valve

T&S Brass

Wall Support for Knee Action Valve, Aluminum, 12" From Wall to Valve

  • Fast #
  • Part #TB0473
  • Item #864783
  • Manufacturer Part #B-0473
3.5 out of 5 Customer Rating
Brand image
T&S Brass

Wall Support for Knee Action Valve, Aluminum, 12" From Wall to Valve

  • Fast #
  • Part #TB0473
  • Item #864783
  • Manufacturer Part #B-0473
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fastens to wall and supports knee action valve
  • Approximately 12" to valve body mounting holes
  • Can be shortened in field by cutting Aluminum pipe
  • Available in longer lengths up to 24" as a special order
  • Includes mounting screws
  • Material: Aluminum
  • Requires Certification

Specifications

ADA Compliant:
No
GSA Approved:
No
Height:
9-3/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Aluminum
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262004961
WaterSense Labeled:
No