Washdown Station, Hot and Cold Water, Thermometer, Mixing Valve 3/4" NPT Inlets, 50' Hose
Washdown Station, Hot and Cold Water, Thermometer, Mixing Valve 3/4" NPT Inlets, 50' Hose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome plated washdown station
- Front trigger stainless steel water gun with rubber cover an 7/16" orifice
- Chrome plated brass thermometer tee
- Stainless steel thermometer, temperature range 0 F - 200 F
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Stainless steel hose rack with mounting hardware
- Material: Chrome plated brass tee, stainless steel thermometer, water gun and rubber hose
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 10.6 gpm
- GSA Approved:
- No
- Handle Material:
- Painted Metal
- Hose Length:
- 50
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262127752