This product requires certification to purchase.

Washdown Station: 8" Wall Mount Faucet, VB, 10' Creamery Hose, Quick-Disconnect, Water Gun

T&S Brass

Washdown Station: 8" Wall Mount Faucet, VB, 10' Creamery Hose, Quick-Disconnect, Water Gun

  • Fast #
  • Part #TB0273
  • Item #3176065
  • Manufacturer Part #B-0273
4.5 out of 5 Customer Rating
Brand image
T&S Brass

Washdown Station: 8" Wall Mount Faucet, VB, 10' Creamery Hose, Quick-Disconnect, Water Gun

  • Fast #
  • Part #TB0273
  • Item #3176065
  • Manufacturer Part #B-0273
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount Big-Flo mixing faucet with polished chrome plated brass body
  • 10' white creamery hose with quick disconnect
  • Rear trigger water gun
  • Big-Flo compression cartridges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4-arm handles with color coded indexes
  • 3/4" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 1/2" NPT female eccentric inlets with 2" flanges
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/4 in
Flow Rate
6.03 gpm
Hose Length
10 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262560405


Recommended Accessories