This product requires certification to purchase.

Waste Drain Valve, Short Lever Handle, 3-1/2" x 2" w/ Overflow & 1-1/2" Adapter

T&S Brass

Waste Drain Valve, Short Lever Handle, 3-1/2" x 2" w/ Overflow & 1-1/2" Adapter

  • Fast #
  • Part #TB397001XS
  • Item #7502749
  • Manufacturer Part #B-3970-01-XS
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Waste Drain Valve, Short Lever Handle, 3-1/2" x 2" w/ Overflow & 1-1/2" Adapter

  • Fast #
  • Part #TB397001XS
  • Item #7502749
  • Manufacturer Part #B-3970-01-XS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • 2" NPT male / 1 1/2" NPT female outlet
  • Short lever handle w/ heat resistant plastic grip
  • 2" NPT female x 1 1/2" NPT male adapter
  • Snap-in removable strainer
  • Overflow tube assembly outlet w/ head and elbow tube
  • Material: Chrome plated brass body, adapter, overflow tube & overflow head and stainless steel handle & flat strainer
  • Requires Certification

Specifications

IAPMO Listed:
No
ISO:
ISO 9001
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
3-1/2 in
UL Listed:
No
UPC:
671262776035