Waste Drain Valve, Short Twist Handle, 3-1/2" x 2" w/ Overflow & 1-1/2" Adapter
Waste Drain Valve, Short Twist Handle, 3-1/2" x 2" w/ Overflow & 1-1/2" Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
- 2" NPT male / 1 1/2" NPT female outlet
- Short twist handle w/ heat resistant plastic grip
- 2" NPT female x 1 1/2" NPT male adapter
- Snap-in removable strainer
- Overflow outlet w/ cap & sealing washer
- Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- UPC:
- 671262775991