Waste Drain Valve, Short Twist Handle, 3-1/2" x 2" & 1-1/2" Adapter
Waste Drain Valve, Short Twist Handle, 3-1/2" x 2" & 1-1/2" Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Faucet Part Type:
- Handle Kit
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262758482
- WaterSense Labeled:
- No