Waste Lever, 3-1/2" x 2" w/ Overflow, NPT Adapter
Waste Lever, 3-1/2" x 2" w/ Overflow, NPT Adapter
Product Details
Product Details
- Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
- 2" NPT male / 1 1/2" NPT female outlet
- Lever handle w/ heat resistant plastic grip
- 2" NPT female x 1 1/2" NPT male adapter
- Snap-in removable strainer
- Overflow tube assembly outlet w/ head and elbow tube
- Material: Chrome plated brass body, adapter, overflow tube & overflow head and stainless steel handle & flat strainer
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- BAA Compliant:
- No
- Depth:
- 27-1/2
- IAPMO Listed:
- No
- Outlet Type:
- FNPT
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262593090