Water Filtration Kit w/ Fittings & Braided Flex Hoses
Water Filtration Kit w/ Fittings & Braided Flex Hoses
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes docking station, filter cartridge, fittings & braided stainless steel hoses
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Depth:
- 3-1/4 in
- Diameter:
- 3-1/4 in
- Filtering Material:
- Yes
- Height:
- 17-1/16 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262777988
- Weight:
- 4.17 lb