Water Gun, Rear Trigger, 5/16" Orifice, 3/4" Coupling, Stainless Steel, Blue Rubber Cover
Water Gun, Rear Trigger, 5/16" Orifice, 3/4" Coupling, Stainless Steel, Blue Rubber Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty rear trigger water gun
- Stainless steel with blue rubber cover
- 7.69 GPM water gun
- Rubber covered trigger guard
- 5/16" flow orifice
- 1/2" NPT x 3/4" hose barb connector
- Material: Stainless steel and rubber
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- Barbed
- End Connections:
- NPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 7.69 gpm
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262564076
- WaterSense Labeled:
- Yes