This product requires certification to purchase.

Water Station w/ 8" Pedestal Type Glass Filler, Drip Pan, Drain & Water Filtration Kit

T&S Brass

Water Station w/ 8" Pedestal Type Glass Filler, Drip Pan, Drain & Water Filtration Kit

  • Fast #
  • Part #TB1230WFK
  • Item #7174838
  • Manufacturer Part #B-1230-WFK
5 out of 5 Customer Rating
Brand image
T&S Brass

Water Station w/ 8" Pedestal Type Glass Filler, Drip Pan, Drain & Water Filtration Kit

  • Fast #
  • Part #TB1230WFK
  • Item #7174838
  • Manufacturer Part #B-1230-WFK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mount water station
  • 8" deck mount glass filler w/ polished chrome plated brass body
  • Torx wrench adjustable flow outlet (wrench included)
  • Dark blue push back arm
  • Instantaneous shut-off
  • 1/2" NPT male inlet
  • Pedestal w/ adjustable 2" flange
  • Drip pan w/ drop-in grid
  • 1 1/4" drain
  • Replaceable water filtration cartridge and docking station
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Connection Size:
1/2 in
Flow Rate:
0.25 gpm
Gauge (metal):
18 ga
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Type:
Fixed
UL Listed:
No
UPC:
671262777933