Water Turret w/ Straight Stop (1)
Water Turret w/ Straight Stop (1)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Laboratory turret polished chrome plated brass body & handle
- Eterna compression cartridge
- 4-arm handles
- Serrated tip outlet, fits 1/4" to 3/8" I.D. hoses
- Snap-in green cold water index
- 3/8" NPT female inlet
- Material: Polished chrome plated brass body & handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Mount:
- Deck Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262014892
- WaterSense Labeled:
- No