Sensor Bathroom Sink Faucet in Polished Chrome
WaveCrest Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.5 gpm vandal-resistant non-aerated spray device (B-0199-M16-V05)
- 18 in flexible stainless steel supply hoses with 3/8 in compression connections
- Material - polished chrome-plated brass spout and body
- Mechanical temperature mixing valve with integral check valves
- Plug-in AC transformer
- Single hole deck-mount faucet with polished chrome-plated brass gooseneck spout
- Water-resistant control module with internal flow control switches for adjusting auto time-out and shut-off delay settings
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaveCrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Hose Length:
- 18 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4 in
- Spout Type:
- Gooseneck
- Stream Type:
- Non-aerated
- UL Listed:
- UL 1951
- UPC:
- 671262910736
- Vandal Resistant:
- Yes