This product requires certification to purchase.

Workboard Faucet, Wall Mount, 4" Centers, 10" Swing Nozzle, Lever Handles

T&S Brass

Workboard Faucet, Wall Mount, 4" Centers, 10" Swing Nozzle, Lever Handles

  • Fast #
  • Part #TB1117
  • Item #869906
  • Manufacturer Part #B-1117
5 out of 5 Customer Rating
Brand image
T&S Brass

Workboard Faucet, Wall Mount, 4" Centers, 10" Swing Nozzle, Lever Handles

  • Fast #
  • Part #TB1117
  • Item #869906
  • Manufacturer Part #B-1117
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 in wall mount mixing faucet with chrome plated brass body
  • 10 in swing nozzle
  • 2.2 gpm aerator, series 1 (B-0199-01)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2 in NPT male inlets
  • Tailpieces and nuts for 1/4 in NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
4 in
Faucet Connection Size:
1/4 in
Faucet Height:
6-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Workboard
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-9/16 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262009652
WaterSense Labeled:
No