This product requires certification to purchase.

Workboard Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle w/Diverter, Hose, Spray Valve

T&S Brass

Workboard Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle w/Diverter, Hose, Spray Valve

  • Fast #
  • Part #TB1157
  • Item #865171
  • Manufacturer Part #B-1157
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Workboard Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle w/Diverter, Hose, Spray Valve

  • Fast #
  • Part #TB1157
  • Item #865171
  • Manufacturer Part #B-1157
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with chrome plated brass body
  • Swivel/rigid diverter valve with 4-arm handle and 7 7/8" nozzle with 2.2 GPM aerator, Series 2 (B-0199-02)
  • Lock washer included to convert swivel nozzle to rigid
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Deck flange to hold spray valve when not in use
  • Chrome plated escutcheon
  • Self-closing spray valve with 2.2 GPM rose spray 48" flexible stainless steel hose and deck flange hose guide
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Four Arm
Hose Length:
48 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262010306
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No