WORKBOARD FAUCET DECK MOUNT 4 CENTERS 6 SWING NOZZLE W/ 15 GPM VR AERATOR LEVER HANDLES 57 LPM MAX
WORKBOARD FAUCET DECK MOUNT 4 CENTERS 6 SWING NOZZLE W/ 15 GPM VR AERATOR LEVER HANDLES 57 LPM MAX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8” deck mount mixing faucet with polished chrome plated brass body
- Easy Install add-on faucet with polished chrome plated brass body
- 12” swing nozzle with 1.5 GPM VR aerator (B-0199-06-WS)
- 24” rigid riser
- Lever handles with color coded indexes
- 1/2” NPT male inlets
- Tailpieces and nuts for 1/4” NPT male connections
- Chrome plated escutcheon
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Spout Height:
- 6-19/100 in
- Spout Reach:
- 6 in
- UPC:
- 671262910453