This product requires certification to purchase.

Workboard Faucet, Deck Mount, 8" Centers, Lever Handles, Ex-Long Inlet Shanks, Less Nozzle

T&S Brass

Workboard Faucet, Deck Mount, 8" Centers, Lever Handles, Ex-Long Inlet Shanks, Less Nozzle

  • Fast #
  • Part #TB1120XSLN
  • Item #3176013
  • Manufacturer Part #B-1120-XS-LN
3.8 out of 5 Customer Rating
Brand image
T&S Brass

Workboard Faucet, Deck Mount, 8" Centers, Lever Handles, Ex-Long Inlet Shanks, Less Nozzle

  • Fast #
  • Part #TB1120XSLN
  • Item #3176013
  • Manufacturer Part #B-1120-XS-LN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Swivel outlet accepts T&S swing nozzles
  • 1/2" NPSM extended male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Eterna Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
8.78 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262547727
WaterSense Labeled:
No