Workboard Faucet w/ Spray Valve, 8" Centers, Vacuum Breaker Gooseneck, 4" Wrist Handles
Workboard Faucet w/ Spray Valve, 8" Centers, Vacuum Breaker Gooseneck, 4" Wrist Handles
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 in deck mount mixing faucet with chrome plated brass body
- 10 in swing nozzle with garden hose male vacuum breaker outlet
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 4 in wrist action handles with color coded indexes
- Chrome plated escutcheon
- 60 in flexible stainless steel hose with heat resistant blue handle and hold down ring
- Self-closing angled high flow spray valve
- Deck flange hose guide
- 1/2 in NPT male inlets
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1011
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 3.86 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Workboard
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262173018
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- Yes