This product requires certification to purchase.

Wrist-Action Metering Cartridge (Less Handle)

T&S Brass

Wrist-Action Metering Cartridge (Less Handle)

  • Fast #
  • Part #T01244940
  • Item #3174892
  • Manufacturer Part #012449-40
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Wrist-Action Metering Cartridge (Less Handle)

  • Fast #
  • Part #T01244940
  • Item #3174892
  • Manufacturer Part #012449-40
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrist action metering cartridge
  • Adjustable metering cycle, 10 to 30 seconds
  • Filter washer
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
3.14 gpm
Characteristics & Features
Cartridge Type
Ceramic Disc
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial
BAA Compliant
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
671262532112