Filtration Package #4 - 1/2" Water Separator, Oil Coalescing and Regulator Filtration Combo (50 CFM
Filtration Package #4 - 1/2" Water Separator, Oil Coalescing and Regulator Filtration Combo (50 CFM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Tsunami 50 Series Filtration Package #4
- Includes water separator, oil coalescing and regulator
- Packaged for air tools, auto shops, robotics, & machine tools
- Oversize Filter Casing w/ Mounting Brackets
- Filter heads machined from 6061 Aircraft Aluminum
- Anodized inside and out for ultimate durability against corrosion
- Rated Up To 50 CFM
- Exceeding 50 SCFM may result in moisture carryover
- 250 PSI maximum pressure; 122°F maximum temperature
- 1/2" input & output connections fit many systems
Specifications
- CFM:
- 50
- Height:
- 17
- Length:
- 13
- Type:
- PED219990253
- Weight:
- 12
- Width:
- 13