Pure 5 Series 5-HP 1/2" Regenerative Air Dryer (15 CFM) with Moisture Minder Pneumatic Drain
Pure 5 Series 5-HP 1/2" Regenerative Air Dryer (15 CFM) with Moisture Minder Pneumatic Drain
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tsunami 15 CFM Regenerative Dryer System
- Delivers very dry, clean air down to -80°F dew point
- Pre-filtration to assure removal of water, oil and particulates before entering the dryer
- Compact, Expandable Design
- Comes complete with pre-filter, auto drains & mount bracket
- Installs in minutes between receiver tank and piping
- Great for mobile operations; auto paint, powder coating, etc.
- Stage 1: Water Separator: Water and particulates are removed down to 10 micron
- Stage 2
- Oil aerosols are filtered down to .001 ppm and particulates are trapped down to .01 micron
Specifications
- Height:
- 17
- Power Source:
- Electric
- Product Type:
- Maintenance Kit
- Type:
- T219991105MM
- Weight:
- 20
- Width:
- 12