4 in. Discharge Three Phase Submersible Pump
4 in. Discharge Three Phase Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three phase submersible pump
Documents
Specifications
- AMP:
- 37.4
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Connection Type:
- MNPT
- Cord Length:
- 49 ft
- Corded Cordless:
- Corded
- Discharge:
- 6 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 645 gpm
- Frequency:
- 60
- Height:
- 32-5/16 in
- Horsepower:
- 15 hp
- Impeller:
- Semi-Vortex
- Maximum Feet of Head:
- 107
- Maximum Immersible Depth:
- 65 ft
- Maximum Temperature:
- 104
- Product Type:
- Submersible Pump
- Pump Application:
- Submersible Dewatering
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Squirrel Cage Induction
- Pump Phase:
- 3
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 295 lb
- Width:
- 14-3/4 in