4 in. Discharge Three Phase Submersible Pump
4 in. Discharge Three Phase Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terminal board for voltage reconnect allows for change from 110V to 220V.
- Semi Vortex Impeller and Synthetic Rubber Wear Plates for maximum durability and maintaining pump performance.
- Dual Inside Mechanical Seal With SiC faces provides longer operational life.
- Oil Lifter provides lubrication of the seal faces. (Patent)
- V-Ring Seal design protects mechanical seal from abrasive particles.
Specifications
- AMP:
- 23
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Connection Type:
- NPT
- Cord Length:
- 32
- Corded Cordless:
- Corded
- Discharge:
- 3
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 110
- Frequency:
- 60
- Height:
- 24-1/2 in
- Horsepower:
- 2.0 hp
- Impeller:
- Semi-Vortex
- Length:
- 9-7/16 in
- Material:
- Aluminum
- Material Type:
- Aluminum
- Maximum Feet of Head:
- 69
- Maximum Immersible Depth:
- 65 ft
- Maximum Temperature:
- 104
- Product Type:
- Submersible Pump
- Pump Application:
- Submersible Dewatering
- Pump Motor Type:
- Squirrel Cage Induction
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 894787000281
- Volts:
- 115V
- Weight:
- 80 lb