This product requires certification to purchase.

8-PN 115V 1HP Cast Iron Single Phase Submersible Water Feature Fountain Pump

Tsurumi Pump

8-PN 115V 1HP Cast Iron Single Phase Submersible Water Feature Fountain Pump

  • Fast #
  • Part #T8PN115
  • Item #7882222
  • Manufacturer Part #8PN 115V
4.8 out of 5 Customer Rating
Brand image
Tsurumi Pump

8-PN 115V 1HP Cast Iron Single Phase Submersible Water Feature Fountain Pump

  • Fast #
  • Part #T8PN115
  • Item #7882222
  • Manufacturer Part #8PN 115V
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Built with Durability in Mind: constructed with stainless-steel housing and a fiberglass reinforced plastic impeller, volute, and top cover to provide maximum corrosion resistance and durability
  • Safe for Ecosystems: the white mineral oil used in the oil chamber creates a safe environment for a thriving and safe garden pond ecosystem
  • High Performance: provides consistent and efficient water discharge for optimal performance. It features a dual mechanical seal with silicon carbide faces to prevent leakage and extend the pump life
  • Requires Certification

Specifications

AMP:
9.2
CSA Certified:
Yes
Connection Size:
2
Connection Type:
FNPT
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
Flow at 10 feet of Head:
5500
Flow at 5 feet of Head:
6000
Flow of 15 feet of Head:
5000
Height:
14-15/16
Hertz:
60
Horsepower:
1 hp
Impeller:
Semi-Open
Length:
9-5/16
Material:
Stainless Steel
Material Type:
304 SS
Maximum Feet of Head:
56
Maximum Immersible Depth:
40
Maximum Temperature:
104
Minimum Temperature:
33
NEMA:
NEMA MG-1
Origin:
Global
Power Source:
Electric
Product Type:
Submersible Pump
Pump Application:
Water Feature
Pump Body Material:
304 Stainless Steel
Pump Motor Type:
Air
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
3374
Type:
T8PN115
UL Listed:
Yes
Volts:
115V
Width:
6-6/16