Centrifugal Pump with Honda Engine
Centrifugal Pump with Honda Engine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy duty Honda engine with low oil sensor delivers high power from a compact, reliable design.
- High Chrome impeller, Cast Iron volute casing plus Stainless Steel wear plate promise increased durability and decreased maintenance
- Pump/engine set mounted to cage frame on Rubber Vibration Cushions to buffer stress and wear
- Durable Rolled-Steel frame provides pump/engine with maximum protection, perfect ease of handling or transport and safe operation
- Galvanized Steel hose couplings promise longer thread life
- Silicon Carbide mechanical seal provides for the longest life in its class
Specifications
- Connection Size:
- 2
- Connection Type:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 137 gpm
- Height:
- 17-1/8
- Horsepower:
- 4 hp
- IAPMO Listed:
- No
- Length:
- 18-1/2
- Maximum Feet of Head:
- 26
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Circulator Pump
- Pump Body Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 230V