3 in. 1HP High Volume Submersible Trash Pump with Float Switch
HS Series 3 in. 1HP High Volume Submersible Trash Pump with Float Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic trash pumps in 3 inches discharge & 1HP. Designed to pump water containing sand, solids and debris with minimal wear and clogging.
- Built-in shaft mounted agitator suspends solids
- Urethane Semi Vortex Impeller for maximum durability and pump performance.
- Dual Inside Mechanical Seal With SiC faces provides longest operational life.
- Oil Lifter provides lubrication of the seal faces.
Documents
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- Collection:
- HS Series
- Connection Type:
- MNPT
- Cord Length:
- 32 ft
- Corded Cordless:
- Corded
- Discharge:
- 3 in
- Flow Rate:
- 140 gpm
- Height:
- 19-7/8 in
- Horsepower:
- 1 hp
- Impeller:
- Semi-Vortex
- Maximum Feet of Head:
- 40
- Maximum Temperature:
- 104
- Product Type:
- Submersible Pump
- Pump Body Material:
- Die Cast Aluminum
- Pump Motor Type:
- Air
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- UPC:
- 894787000649
- Volts:
- 110V
- Weight:
- 50 lb